Motion
CRP500V400CRV

WILLIAMS
CRP500V400CRV

Williams Pneumatic Metering Pump: 1/2" PLUNGER PUMP & CONTROLLER - CERAM/V, 9200 PSI Max Discharge Pressure, 2.3 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646254
MFR #CRP500V400CRV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CRP500V400CRV

Williams Pneumatic Metering Pump: 1/2" PLUNGER PUMP & CONTROLLER - CERAM/V, 9200 PSI Max Discharge Pressure, 2.3 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646254
MFR #CRP500V400CRV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRP500V400CRV 1/2" PLUNGER PUMP &
  • Pneumatic operation
  • Corrosion resistant
  • High-flow turndown
  • Greater reliability
  • Simple maintenance
  • Ease of installation
  • Intrinsically safe
  • Manual mode or automatic with solenoid valve

Specifications

  • Max Discharge Volume
    2.3 gal/h
  • Max Discharge Pressure
    9200 psi
  • Pump Material
    CERAM/V
  • Description
    1/2" PLUNGER PUMP & CONTROLLER - CERAM/V
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CRP500V400CRV
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text