Motion
CRP750V400CRK

WILLIAMS
CRP750V400CRK

Williams Pneumatic Metering Pump: 3/4" PLUNGER PUMP & CONTROLLER - CERM/KA, 4000 PSI Max Discharge Pressure, 5 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646261
MFR #CRP750V400CRK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS
CRP750V400CRK

Williams Pneumatic Metering Pump: 3/4" PLUNGER PUMP & CONTROLLER - CERM/KA, 4000 PSI Max Discharge Pressure, 5 gal/h Max Flow Rate, 3 Year Warranty
MI ITEM #11646261
MFR #CRP750V400CRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRP750V400CRK 3/4" PLUNGER PUMP &
  • Pneumatic operation
  • Corrosion resistant
  • High-flow turndown
  • Greater reliability
  • Simple maintenance
  • Ease of installation
  • Intrinsically safe
  • Manual mode or automatic with solenoid valve

Specifications

  • Description
    3/4" PLUNGER PUMP & CONTROLLER - CERM/KA
  • Group & Class
    Metering Pumps
  • Manufacturer Catalog Number
    CRP750V400CRK
  • Max Discharge Pressure
    4000 psi
  • Max Discharge Volume
    5 gal/h
  • Product Line
    Williams
  • Product Types
    Pneumatic Pumps
  • Pump Material
    CERM/KA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text