Overview
Mfr description
CRP750V400CRV 3/4" PLUNGER PUMP &
- Pneumatic operation
- Corrosion resistant
- High-flow turndown
- Greater reliability
- Simple maintenance
- Ease of installation
- Intrinsically safe
- Manual mode or automatic with solenoid valve
Specifications
- Description3/4" PLUNGER PUMP & CONTROLLER - CR/VITON
- Group & ClassMetering Pumps
- Manufacturer Catalog NumberCRP750V400CRV
- Max Discharge Pressure4000 psi
- Max Discharge Volume5 gal/h
- Product LineWilliams
- Product TypesPneumatic Pumps
- Pump MaterialCR/VITON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data