Motion
B53583
0.1250 in, Carbide Material, 1.2500 in Flute, 118 ° Point Angle
Mi Item #11648348
MFR #B53583
Price$37.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1250 in, Carbide Material, 1.2500 in Flute, 118 ° Point Angle
Mi Item #11648348
MFR #B53583

Mfr description
B53583 DRILLBIT JOBBER BASSETT DR 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.83/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1250 in
  • Flute Length  
    1.2500 in

Details

  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Four Facet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)