Motion
C23890
Reduced Shank Drill Bit - 2.30 mm, High Speed Steel Material, 1.5748 in, 40 mm OAL
MI ITEM #11648421
MFR #C23890
Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 2.30 mm, High Speed Steel Material, 1.5748 in, 40 mm OAL
MI ITEM #11648421
MFR #C23890

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.95/each

Specifications

Dimensions

  • Diameter
    0.0906 in, 2.30 mm
  • Drill Bit Size
    2.30 mm
  • Drilling Depth
    0.5118 in, 13 mm
  • Flute Length
    13 mm
  • Number of Hole Sizes
    1
  • Overall Length
    1.5748 in, 40 mm
  • Shank Length
    1.0630 in, 27 mm

Details

  • Bit Type
    Screw Machine Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    2.30 mm x 40 mm
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
  • Web Thinning
    Yes

Overview

Mfr description
C23890 DRILLBIT STUBBY BLK OXIDE 2.30MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought