Motion
C23887
Reduced Shank Drill Bit - 1.50 mm, High Speed Steel Material, 1.2598 in, 32 mm OAL
Mi Item #11648452
MFR #C23887
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 1.50 mm, High Speed Steel Material, 1.2598 in, 32 mm OAL
Mi Item #11648452
MFR #C23887

Mfr description
C23887 DRILLBIT STUBBY BLK OXIDE 1.50MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.92/each

Specifications

Dimensions

  • Diameter
    0.0591 in, 1.50 mm
  • Drill Bit Size
    1.50 mm
  • Drilling Depth
    0.3543 in, 9 mm
  • Flute Length
    9 mm
  • Number of Hole Sizes
    1
  • Overall Length
    1.2598 in, 32 mm
  • Shank Length
    0.9055 in, 23 mm

Details

  • Bit Type
    Screw Machine Drill
  • Coolant Through
    No
  • Double Margin
    No
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Radial
  • Quick Change
    No
  • Series
    1896
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    1.50 mm x 32 mm
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
  • Threaded Shank
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)