Motion
C47634
0.2188 in, Carbide Material, 1.7500 in Flute, 118 ° Point Angle
Mi Item #11648540
MFR #C47634
Price$75.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2188 in, Carbide Material, 1.7500 in Flute, 118 ° Point Angle
Mi Item #11648540
MFR #C47634

Mfr description
C47634 DRILLBIT JOBBER BASSETT DR 7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.42/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2188 in
  • Flute Length  
    1.7500 in

Details

  • Material
    Carbide
  • Point Angle  
    118 °
  • Point Type
    Four Facet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)