Motion
C20758
1.0625 in, High Speed Steel Material
MI ITEM #11648583
MFR #C20758
List Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0625 in, High Speed Steel Material
MI ITEM #11648583
MFR #C20758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.07/each for your price

Overview

Mfr description
C20758 DRILLBIT PRENTICE BLK OXI 1-1/16

Specifications

  • Drill Bit Size
    1.0625 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text