Motion
C20733
0.5156 in, High Speed Steel Material
MI ITEM #11648605
MFR #C20733
Your Price$24.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5156 in, High Speed Steel Material
MI ITEM #11648605
MFR #C20733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.28/each(List $27.93)

Overview

Mfr description
C20733 DRILLBIT PRENTICE BLK OXIDE 33/64

Specifications

  • Drill Bit Size
    0.5156 in
  • Flute Length
    3.1250 in
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought