Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Through Hole
- Compact Cylinder TypeMetric Compact
- Cylinder StyleCompact
- Mounting TypeThrough Hole
- Product TypeCompact Air Cylinders
- SeriesCQS
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)