Motion
C20735
0.5469 in, High Speed Steel Material
Mi Item #11648957
MFR #C20735
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5469 in, High Speed Steel Material
Mi Item #11648957
MFR #C20735

Mfr description
C20735 DRILLBIT PRENTICE BLK OXIDE 35/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Drill Bit Size
    0.5469 in
  • Flute Length
    3.1250 in

Details

  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Point Type
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)