Motion
C20739
Reduced Shank Drill Bit - High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #11648973
MFR #C20739
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - High Speed Steel Material, 6.0000 in, 152.40 mm OAL
Mi Item #11648973
MFR #C20739

Mfr description
C20739 DRILLBIT PRENTICE BLK OXIDE 39/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Diameter
    0.6094 in, 15.48 mm
  • Drilling Depth
    3.1250 in, 79.38 mm
  • Flute Length
    3-1/8 in
  • Overall Length
    6.0000 in, 152.40 mm
  • Shank Length
    2.2500 in, 57.15 mm

Details

  • Bit Type
    Silver & Deming Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    1813
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)