Motion
W-420-GB95-1/2
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 750 lbs Capacity
MI ITEM #11649538
MFR #W-420-GB95-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 750 lbs Capacity
MI ITEM #11649538
MFR #W-420-GB95-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-GB95-1/2 DURAGLIDE 4X2 1/2BB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    2.5000 in
  • Hub Diameter
    2.2500 in
  • Load Capacity
    750 lbs
  • Core Color
    Gray Poly
  • Tread Color
    Gray Poly
  • Operating Temperature Range
    -5 to 160 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    DuraGlide
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text