Motion
Y0623XS
Leather Drivers Glove with Wing Thumb - XS or Size 6, Cowhide Grain Leather, White
MI ITEM #11650272
MFR #Y0623XS
List Price$10.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Wing Thumb - XS or Size 6, Cowhide Grain Leather, White
MI ITEM #11650272
MFR #Y0623XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.58/pr for your price

Overview

Mfr description
Y0623XS DRIVER GRAIN COWHIDE GLOVE, XS W
  • WING THUMB UNLINED

Specifications

  • Glove Size
    XS or Size 6
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    9.8 in
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XS
  • Weight
    0.194 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text