Motion
M104S
M104S
Mi Item #11650275
MFR #M104S
Price$601.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M104S
Mi Item #11650275
MFR #M104S

Mfr description
M104S SPEC-TEC, HPPE & LYCRA GLOVE, S S
  • TERILE 20PC/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.46/each

Specifications

Dimensions

  • Length  
    12.3 in
  • Size
    S

Details

  • Application
    Medical,Organ Tissue Processing,Pharmaceutical
  • Color
    White
  • Country of Origin
    US
  • Description
    SPEC-TEC®, HPPE & LYCRA GLOVE, S S
  • Harmonization Code
    6116938800
  • Laundering Capability
    One time use glove for sterile environments,Can be reused in non sterile environments,Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Manufacturer Catalog Number
    M104S
  • Material
    Lycra
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • UPC_NO
    53300804267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)