Motion
M121XXL
M121XXL
MI ITEM #11650276
MFR #M121XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M121XXL
MI ITEM #11650276
MFR #M121XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M121XXL SCEPTER ANTIMICROBIAL GLOVE, XXL
  • POLYESTER WIRE 10PC/BOX

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    XXL
  • Material
    Polyester
  • Material Type
    General Purpose Gloves
  • Lining Material
    Polyester
  • Protection Type
    Critical Environment
  • Application
    Medical,Clean Room,Semi Conductor
  • Color
    White
  • Manufacturer Catalog Number
    M121XXL
  • Harmonization Code
    6116938800
  • Description
    SCEPTER ANTIMICROBIAL GLOVE, XXL
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    43551056515
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text