Motion
Y9214XS
Y9214XS
MI ITEM #11650278
MFR #Y9214XS
Price$21.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9214XS
MI ITEM #11650278
MFR #Y9214XS

Mfr description
Y9214XS ANSI A6 13 GAUGE TOUCHSCREEN GLO
  • SANDY NITRILE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    10 in
  • Size
    XS

Details

  • Application
    Construction,Metal Fabrication,Metal Handling,Metal Stamping,Assembly,Automotive Manufacturing,Recycling & Salvage
  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CN
  • Description
    ANSI A6 13 GAUGE TOUCHSCREEN GLOVE, XS
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Manufacturer Catalog Number
    Y9214XS
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551066965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)