Motion
Y9275XS
Y9275XS
MI ITEM #11650292
MFR #Y9275XS
List Price$10.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y9275XS
MI ITEM #11650292
MFR #Y9275XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/pr for your price

Overview

Mfr description
Y9275XS HPPE ECONOMY GLOVE XS WITH PU PA
  • WITH PU PALM

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material
    High Performance Fiber
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Palm Coated
  • Application
    Auto Assembly,Engine Assembly,Construction,Metal Fabrication
  • Color
    Grey
  • Coating Material
    Polyurethane
  • Length
  • Manufacturer Catalog Number
    Y9275XS
  • Harmonization Code
    6116105520
  • Description
    HPPE ECONOMY GLOVE XS
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551060123
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought