Motion
Y9277XXS

WELLS LAMONT
Y9277XXS

Y9277XXS
Mi Item #11650295
MFR #Y9277XXS
Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y9277XXS

Y9277XXS
Mi Item #11650295
MFR #Y9277XXS

Mfr description
Y9277XXS GRAY NYLON LIGHTWEIGHT GLOVE, X
  • GRAY PU PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.50/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length  
    11.6 in
  • Size
    XXS

Details

  • Application
    Construction,Metal Fabrication,Assembly
  • Coating Material
    Polyurethane
  • Color
    Grey
  • Country of Origin
    CN
  • Description
    GRAY NYLON LIGHTWEIGHT GLOVE, XXS
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    Y9277XXS
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551057840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)