Motion
Y9287XXL

WELLS LAMONT
Y9287XXL

Y9287XXL
MI ITEM #11650297
MFR #Y9287XXL
List Price$2.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y9287XXL

Y9287XXL
MI ITEM #11650297
MFR #Y9287XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/pr for your price

Overview

Mfr description
Y9287XXL BLACK NYLON LIGHTWEIGHT GLOVE,
  • GRAY PU PALM

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    XXL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Protection Type
    Palm Coated
  • Application
    Construction,Metal Fabrication,Assembly
  • Color
    Black, Grey
  • Coating Material
    Polyurethane
  • Length
  • Manufacturer Catalog Number
    Y9287XXL
  • Harmonization Code
    6116105520
  • Description
    BLACK NYLON LIGHTWEIGHT GLOVE, XXL
  • Product Line
    Palm Coated
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551058014
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought