Motion
Y9297W-6

WELLS LAMONT
Y9297W-6

Y9297W-6
Mi Item #11650298
MFR #Y9297W-6
Price$2.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y9297W-6

Y9297W-6
Mi Item #11650298
MFR #Y9297W-6

Mfr description
Y9297W-6 WHITE NYLON WHITE PU PALM GLOVE
  • White synthetic knit shell with white PU palm coating provides excellent grip
  • Features a colored cuff for easy size identification
  • Seamless design offers increased dexterity and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    9.4 in
  • Size
    XS

Details

  • Application
    Auto Assembly,Engine Assembly,Clean Room,Pharmaceutical
  • Coating Material
    Polyurethane
  • Color
    White
  • Country of Origin
    CN
  • Description
    WHITE NYLON WHITE PU PALM GLOVE, XS
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    Y9297W-6
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Palm Coated
  • Protection Type
    Palm Coated
  • UPC_NO
    43551058915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)