Overview
Mfr description
Y9297W-10 WHITE NYLON WHITE PU PALM GLOV
- White synthetic knit shell with white PU palm coating provides excellent grip
- Features a colored cuff for easy size identification
- Seamless design offers increased dexterity and flexibility
- Silicone Free
- 13 Gauge, ANSI Abrasion Level 4
- Sold by the dozen pair
- This white nylon coated work glove is a great general-purpose work glove that offers superior grip. The coated glove shell is excellent for a variety of applications that require a high level of dexterity. Non-slip surface allows workers to work more efficiently and with greater confidence. The open uncoated back circulates air, allowing hands to ‘breathe’ and keeping them cool and comfortable. The Y9297W is an ideal glove in industries such as auto assembly, air, engine assembly, clean room, and pharmaceutical.
Specifications
- Glove SizeXL or Size 10
- SizeXL
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- Protection TypePalm Coated
- ApplicationAuto Assembly,Engine Assembly,Clean Room,Pharmaceutical
- ColorWhite
- Coating MaterialPolyurethane
- Length
- Manufacturer Catalog NumberY9297W-10
- Harmonization Code6116105520
- DescriptionWHITE NYLON WHITE PU PALM GLOVE, XL
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551058953
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data