Overview
Mfr description
625-CN KEVLAR TERRY GLOVE, 5.5 IN BROWN
- BROWN DUCK GAUNT
Specifications
- MaterialKevlar
- Material TypeGeneral Purpose Gloves
- Protection TypeHeat Resistant
- ApplicationGeneral Purpose Industrial
- ColorBrown
- Length
- Manufacturer Catalog Number625-CN
- Harmonization Code6116928800
- DescriptionKEVLAR TERRY GLOVE, 5.5 IN
- Product LineHeat Resistant
- UPC_NO43551043676
- Country of OriginCA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data