Motion
636HR
636HR
MI ITEM #11650302
MFR #636HR
Price$19.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
636HR
MI ITEM #11650302
MFR #636HR

Mfr description
636HR TERRY HEAT RESISTANT BRN WHT, 4.5\
  • Heat protection up to 350°F
  • Extra heavyweight terry cloth, Ambidextrous, Loop-out, 5” Gauntlet Cuff
  • Sold by the dozen pair
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.49/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.2 in
  • Size
    XL
  • Weight
    0.567 lb

Details

  • Application
    Steel Processing,Casting,Stamping
  • Color
    Brown
  • Country of Origin
    CN
  • Description
    TERRY HEAT RESISTANT BRN WHT, 4.5\\
  • Manufacturer Catalog Number
    636HR
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • UPC_NO
    43551027874

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)