Motion
I2436S
Leather Drivers Impact Glove with Straight Thumb - S or Size 7, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
MI ITEM #11650303
MFR #I2436S
Your Price$28.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - S or Size 7, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
MI ITEM #11650303
MFR #I2436S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.30/pr(List $33.96)

Overview

Mfr description
I2436S LEATHER DRIVER IMPACT GLOVE, S AN
  • ANSI A5 GOATSKIN, STRAIGHT THUMB

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    Hi-Vis Orange, White
  • Protection Type
    Impact
  • ECCN
    EAR99
  • Length
    9.25 in
  • Material
    Leather
  • Description
    LEATHER DRIVER IMPACT GLOVE, S
  • Weight
    0.4167 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text