Motion
I2436L
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
Mi Item #11650305
MFR #I2436L
Price$22.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Orange
Mi Item #11650305
MFR #I2436L

Mfr description
I2436L LEATHER DRIVER IMPACT GLOVE, L AN
  • ANSI A5 GOATSKIN, STRAIGHT THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.64/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9.75 in
  • Weight
    0.4583 lb

Details

  • Color
    Gray
  • Description
    LEATHER DRIVER IMPACT GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Impact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)