Motion
I2446L
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650307
MFR #I2446L
Price$25.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - L or Size 9, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650307
MFR #I2446L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.72/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10 in
  • Weight
    0.5 lb

Details

  • Color
    Gray
  • Description
    LEATHER DRIVER IMPACT GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Cut Resistant
  • Material
    Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Protection Type
    Impact

Overview

Mfr description
I2446L LEATHER DRIVER IMPACT GLOVE, L AN
  • ANSI A6 GOATSKIN, STRAIGHT THUMB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought