Overview
Mfr description
SKC-14 CUT RESISTANT COMPOSITE SLEEVE 14
- Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
- Knitted using strong Kevlar material
- Blousy fit allows superior comfort and breathability
- Elastic on both ends allows sleeve to stay in place
- Available in several lengths and with or without a thumb hole
- ANSI Cut Level A3, ANSI Flame Rating 4
- Sold by the dozen pieces
- Our composite cut resistant sleeve offers a high level of cut protection, while also providing outstanding comfort and fit. The sleeve is made up of a combination of high performance materials and flame resistant fibers, which will allow it to be used where incidental protection against flame and sparks are required. The lightweight construction will increase employee acceptance and reduce the risk of injury. This sleeve is available in four lengths, with or without a thumb hole and also in a wide top design for larger biceps.
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationAutomotive,Metal fabrication,Stamping
- ColorGray
- Length
- Manufacturer Catalog NumberSKC-14
- Harmonization Code6117809540
- DescriptionCUT RESISTANT COMPOSITE SLEEVE 14 IN
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO53300080951
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data