Motion
SKC-24
SKC-24
Mi Item #11650311
MFR #SKC-24
Price$13.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKC-24
Mi Item #11650311
MFR #SKC-24

Mfr description
SKC-24 CUT RESISTANT COMPOSITE SLEEVE 24
  • Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
  • Knitted using strong Kevlar material
  • Blousy fit allows superior comfort and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.08/pr

Specifications

Dimensions

  • Length  
    13 in

Details

  • Application
    Automotive,Metal fabrication,Stamping
  • Color
    Gray
  • Country of Origin
    US
  • Description
    CUT RESISTANT COMPOSITE SLEEVE 24 IN
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    SKC-24
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
  • UPC_NO
    53300080951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)