Overview
Mfr description
SKC-24H CUT RESISTANT COMPOSITE SLEEVE 2
- WITH THUMB HOLE
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant Sleeves
- ApplicationAutomotive,Metal fabrication,Stamping
- ColorGray
- Length
- Manufacturer Catalog NumberSKC-24H
- Harmonization Code6117809540
- DescriptionCUT RESISTANT COMPOSITE SLEEVE 24 IN
- Product LineCut Resistant Sleeves
- Laundering CapabilityRemove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO53300080951
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data