Overview
Mfr description
135827 THERMAL CUTFLEX GLOVE XS
- Patent Pending thermal composite yarn design provides warmth in a single-glove solution
- Single-Glove seamless knit shell improves ergonomics with increased dexterity
- Durable fibers provide excellent abrasion resistance
- Antimicrobial
- CFR 21 – approved for food contact
- Pre-Washed, Pre-Shrunk
- Ambidextrous, ANSI Abrasion Level 3, ANSI Cut level A7
- The Whizard® Thermo CutFlex™ Glove is a Single-Glove Solution – providing exceptional warmth and increased dexterity over existing two-glove solutions. Composite yarn technology with a specialized fiber blend and knit structure provide a thermal barrier to ensure warmth in cold environments. Single-Glove cut resistant seamless knit shell offers more dexterity – improving ergonomics and reducing CTDs.The Thermo CutFlex™ Glove is ideal for cut/processing food applications as well as other cold environments where handling sharp objects require dexterity while maintaining warmth.
Specifications
- SizeXS
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationPoultry Processing,Beef Processing,Pork Processing,Cold Environments
- ColorYellow
- Manufacturer Catalog Number135827
- Harmonization Code6116938800
- DescriptionTHERMAL CUTFLEX GLOVE XS
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551065418
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data