Overview
Mfr description
1786XS MEDIUM WEIGHT TERRY WITH FR XS FL
- FLAME RETARDENT
Specifications
- SizeXS
- MaterialTerry
- Protection TypeCut Resistant
- ApplicationAutomotive,Metal fabrication,Stamping
- ColorGray
- Length
- Manufacturer Catalog Number1786XS
- Harmonization Code6116926410
- DescriptionMEDIUM WEIGHT TERRY WITH FR XS
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551060345
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data