Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135824
MI ITEM #11650356
MFR #135824

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
135824 VS 10 GAUGE, WHITE WHIZARD GLOVE,
  • BLUE CUFF

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    XXL
  • Material
    High Performance Fibers
  • Material Type
    General Purpose Gloves
  • Protection Type
    Cut Resistant
  • Application
    Poultry Processing,Beef Processing,Pork Processing,Restaurant,Cafeterias
  • Color
    White
  • Manufacturer Catalog Number
    135824
  • Harmonization Code
    6116938800
  • Description
    VS 10 GAUGE, WHITE WHIZARD GLOVE, XXL
  • Product Line
    Cut Resistant
  • Laundering Capability
    Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551065418
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought