Overview
Mfr description
Y9236XS ANSI 4 15 GAUGE GLOVE, XS PALM D
- PALM DIP NITRILE
Specifications
- Glove SizeXS or Size 6
- SizeXS
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypePalm Coated
- ApplicationConstruction,Metal Fabrication,Assembly
- ColorYellow
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberY9236XS
- Harmonization Code6116105520
- DescriptionANSI 4 15 GAUGE GLOVE, XS
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551064831
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data