Motion
Y0625XXL-VP

WELLS LAMONT
Y0625XXL-VP

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, White
MI ITEM #11650377
MFR #Y0625XXL-VP
List Price$10.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0625XXL-VP

Leather Drivers Glove with Keystone Thumb - XXL or Size 11, Cowhide Grain Leather, White
MI ITEM #11650377
MFR #Y0625XXL-VP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.05/pr for your price

Overview

Mfr description
Y0625XXL-VP DRIVER GRAIN COWHIDE GLOVE,
  • KEYSTONE THUMB

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, SPLIT BACK,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text