Motion
135658
135658
Mi Item #11650379
MFR #135658
Price$41.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135658
Mi Item #11650379
MFR #135658

Mfr description
135658 WHIZARD Z40 TUBE ARMGUARD BLUE 22
  • STANDARD WIDE TOP WITH CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.01/each

Specifications

Dimensions

  • Length  
    22 in

Details

  • Application
    Steel Processing,Metal Handling,Food Processing
  • Color
    Blue
  • Country of Origin
    US
  • Description
    WHIZARD Z40 TUBE ARMGUARD BLUE 22 INCH
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    135658
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
  • UPC_NO
    43551065418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)