Motion
SCN-22
SCN-22
Mi Item #11650382
MFR #SCN-22
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCN-22
Mi Item #11650382
MFR #SCN-22

Mfr description
SCN-22 A5 CUT SLEEVE NON FR 22 IN HEAT R
  • HEAT RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pr

Specifications

Dimensions

  • Length  
    13 in

Details

  • Application
    Automotive Assembly,Metal Stamping,Material Handling,Large Part Assembly
  • Color
    White
  • Country of Origin
    US
  • Description
    A5 CUT SLEEVE NON FR 22 IN
  • Harmonization Code
    6117809540
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    SCN-22
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant Sleeves
  • Protection Type
    Cut Resistant Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)