Overview
Mfr description
SCN-22H A5 CUT SLEEVE NON FR 22 IN W THU
- HEAT RESISTANT
Specifications
- Length13 in
- MaterialHigh Performance Fibers
- ColorWhite
- Width5 in
- DescriptionA5 CUT SLEEVE NON FR 22 IN W THUMB HOLE
- Product LineCut Resistant Sleeves
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data