Motion
I2456S
I2456S
MI ITEM #11650385
MFR #I2456S
Your Price$21.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I2456S
MI ITEM #11650385
MFR #I2456S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.12/pr(List $24.29)

Overview

Mfr description
I2456S HI-VIS ANSI A6 IMPACT GLOVE S SAN
  • SANDY NITRILE PALM

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Impact
  • Application
    Oil & Gas,Metal Handling,Metal Fabrication,Industrial Manufacturing,Construction,Carpentry,Material Handling
  • Color
    Black
  • Coating Material
    Nitrile
  • Manufacturer Catalog Number
    I2456S
  • Harmonization Code
    6116105520
  • Description
    HI-VIS ANSI A6 IMPACT GLOVE S
  • Product Line
    Impact
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes. Water temperature should not exceed 140ºF (60ºC). Rinse in cold water. Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC). For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • UPC_NO
    43551067504
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text