Motion
7760L
Mechanics Glove - L or Size 9, Top Grain Goatskin Leather, Thermal Lined, Grey, Tan
Mi Item #11650392
MFR #7760L
Price$30.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - L or Size 9, Top Grain Goatskin Leather, Thermal Lined, Grey, Tan
Mi Item #11650392
MFR #7760L

Mfr description
7760L MECHPRO WATERPROOF THINSULATE GLOV
  • Premium goatskin leather palm
  • Gray spandex back increases dexterity
  • Neoprene knuckle strap helps absorb shock and offers extra protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.55/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    5 in
  • Weight
    0.29 lb

Details

  • Color
    Grey, Tan
  • Description
    MECHPRO WATERPROOF THINSULATE GLOVE L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material
    High Performance Fibers
  • Material Type
    Mechanics Gloves
  • Protection Type
    Cold Weather Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)