Overview
Mfr description
Y1903M WELDER SELECT SIDE SPLIT COW GLOV
- STRAIGHT THUMB
Specifications
- SizeM
- MaterialCowhide
- Protection TypeWelders
- ApplicationConstruction,Steel & Metal
- ColorBrown
- Length
- Manufacturer Catalog NumberY1903M
- Harmonization Code4203291800
- DescriptionWELDER SELECT SIDE SPLIT COW GLOVE, M
- Product LineWelders
- Laundering CapabilityDry clean only
- UPC_NO43551065555
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data