Motion
Y1903XL
Y1903XL
Mi Item #11650395
MFR #Y1903XL
Price$26.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y1903XL
Mi Item #11650395
MFR #Y1903XL

Mfr description
Y1903XL WELDER SELECT SIDE SPLIT COW GLO
  • STRAIGHT THUMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.46/pr

Specifications

Dimensions

  • Length  
    14.4 in
  • Size
    XL

Details

  • Application
    Construction,Steel & Metal
  • Color
    Brown
  • Country of Origin
    CN
  • Description
    WELDER SELECT SIDE SPLIT COW GLOVE, X
  • Harmonization Code
    4203291800
  • Laundering Capability
    Dry clean only
  • Manufacturer Catalog Number
    Y1903XL
  • Material
    Cowhide
  • Product Line
    Welders
  • Protection Type
    Welders
  • UPC_NO
    43551065562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)