Motion
Y2022XL
Y2022XL
Mi Item #11650398
MFR #Y2022XL
Price$42.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y2022XL
Mi Item #11650398
MFR #Y2022XL

Mfr description
Y2022XL WELDER GRAIN GLOVE, XL GOATSKIN
  • GOATSKIN A2 KEVLAR LINED, GAUNTLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.04/pr

Specifications

Dimensions

  • Length  
    14.6 in
  • Size
    XL

Details

  • Application
    MIG or TIG Welding,Steel Foundries,Metal Handling,Manufacturing,General Maintenance
  • Color
    Brown
  • Country of Origin
    IN
  • Description
    WELDER GRAIN GLOVE, XL
  • Harmonization Code
    4203290800
  • Laundering Capability
    Dry clean only
  • Manufacturer Catalog Number
    Y2022XL
  • Material
    Goatskin
  • Product Line
    Welders
  • Protection Type
    Welders
  • UPC_NO
    43551066170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)