Motion
2610XL
2610XL
Mi Item #11650407
MFR #2610XL
Price$24.37/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2610XL
Mi Item #11650407
MFR #2610XL

Mfr description
2610XL KEVLAR/NOMEX GLOVE W/ COTTON LINE
  • Protects up to 500°F
  • Kevlar®/Nomex® outer shell provides excellent thermal properties, allowing the wearer to handle hot objects
  • Fully lined with cotton for softness
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.2 in
  • Size
    XL
  • Weight
    0.236 lb

Details

  • Application
    Foundry,Steel Manufacturing,Sheet Metal,Food Processing,Bakers,Restaurants
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    KEVLAR/NOMEX GLOVE W/ COTTON LINER, XL
  • Manufacturer Catalog Number
    2610XL
  • Material
    Kevlar
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • UPC_NO
    53300049743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)