Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - One Size Fits All, Leather, Black
MI ITEM #11650412
MFR #7750S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7750S MECHPRO INSULATED GLOVE, MEN'S SYN
  • SYNTHETIC LEATHER PALM

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Material
    Leather
  • Description
    MECHPRO INSULATED GLOVE, MEN'S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought