Overview
Mfr description
7760XXL MECHPRO WATERPROOF THINSULATE GL
- Premium goatskin leather palm
- Gray spandex back increases dexterity
- Neoprene knuckle strap helps absorb shock and offers extra protection
- Waterproof membrane offers protection against liquids
- Thinsulate™ lining for colder environments
- Feeltite™ hook and loop wrist closure
- Sold by the dozen pair
- Our 7760 provides a great solution to getting your toughest job done no matter what the work environment may be. This mechanics features a gray spandex back and goatskin leather palm that offers comfort and protection again liquids. The design enhances dexterity with a neoprene knuckle strap and increases thermal protection with a Thinsulate™ lining.
Specifications
- Glove SizeXXL or Size 11
- Material TypeMechanics Gloves
- Leather Material TypeTop Grain Goatskin Leather
- Leather GradeNo Grade Listed
- Lining MaterialThermal
- ColorGrey, Tan
- Protection TypeCold Weather Gloves
- ECCNEAR99
- MaterialHigh Performance Fibers
- DescriptionMECHPRO WATERPROOF THINSULATE GLOVE XXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data