Motion
Y6302L-VP

WELLS LAMONT
Y6302L-VP

Y6302L-VP
MI ITEM #11650414
MFR #Y6302L-VP
List Price$8.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y6302L-VP

Y6302L-VP
MI ITEM #11650414
MFR #Y6302L-VP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/pr for your price

Overview

Mfr description
Y6302L-VP HOT MILL 100% COTTON GLOVE, 30
  • GAUNTLET CUFF, GREEN

Specifications

  • Glove Size
    L or Size 9
  • Country of Origin
    PK
  • Material
    Cotton
  • Lining Material
    Cotton
  • Color
    Green
  • Description
    HOT MILL 100% COTTON GLOVE, 30 OZ
  • Weight
    0.412 lb
  • Length
  • Product Line
    Heat Resistant
  • Manufacturer Catalog Number
    Y6302L-VP
  • UPC_NO
    43551067085
  • Application
    General Purpose Industrial
  • Protection Type
    Heat Resistant
  • Material Type
    General Purpose Gloves
  • Size
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text