Motion
I2446M
Leather Drivers Impact Glove with Straight Thumb - M or Size 8, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650416
MFR #I2446M
Your Price$21.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Straight Thumb - M or Size 8, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650416
MFR #I2446M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.43/pr(List $27.62)

Overview

Mfr description
I2446M LEATHER DRIVER IMPACT GLOVE, M AN
  • ANSI A6 GOATSKIN, STRAIGHT THUMB

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    White
  • Protection Type
    Impact
  • ECCN
    EAR99
  • Length
    9.5 in
  • Material
    Leather
  • Description
    LEATHER DRIVER IMPACT GLOVE, M
  • Weight
    0.4333 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text