Motion
I2446XXL

WELLS LAMONT
I2446XXL

Leather Drivers Impact Glove with Straight Thumb - XXL or Size 11, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650417
MFR #I2446XXL
Your Price$19.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
I2446XXL

Leather Drivers Impact Glove with Straight Thumb - XXL or Size 11, Top Grain Goatskin Leather, Cut Resistant, White, Hi-Vis Yellow
MI ITEM #11650417
MFR #I2446XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.06/pr(List $27.62)

Overview

Mfr description
I2446XXL LEATHER DRIVER IMPACT GLOVE, XX
  • ANSI A6 GOATSKIN, STRAIGHT THUMB

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cut Resistant
  • Color
    White
  • Protection Type
    Impact
  • ECCN
    EAR99
  • Length
    10.5 in
  • Material
    Leather
  • Description
    LEATHER DRIVER IMPACT GLOVE, XXL
  • Weight
    0.5833 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text