Motion
I2456L
Nitrile Coated Knit Impact Glove - L or Size 9 Size, Nitrile Coated, Nitrile Material
MI ITEM #11650419
MFR #I2456L
Price$21.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Coated Knit Impact Glove - L or Size 9 Size, Nitrile Coated, Nitrile Material
MI ITEM #11650419
MFR #I2456L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.12/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Size
    L

Details

  • Application
    Oil & Gas,Metal Handling,Metal Fabrication,Industrial Manufacturing,Construction,Carpentry,Material Handling
  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    CN
  • Description
    HI-VIS ANSI A6 IMPACT GLOVE L
  • Harmonization Code
    6116105520
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes. Water temperature should not exceed 140ºF (60ºC). Rinse in cold water. Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC). For heavily soiled gloves pre-treat with a stain remover. Do not use bleach or dry cleaning solution.
  • Manufacturer Catalog Number
    I2456L
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Impact
  • Product Types
    Hand Glove
  • Protection Type
    Impact
  • Type
    Glove
  • UPC_NO
    43551067528

Overview

Mfr description
I2456L HI-VIS ANSI A6 IMPACT GLOVE L SAN
  • SANDY NITRILE PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought